Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

LPE adhesive lubricant

For detailed information, other images and documents, please select individual articles from the following table.

LPE adhesive lubricant

Adhesive lubricant for challenging applications, especially in the construction industry.
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
  • Optimum penetration

  • Immediate solvent evaporation

  • Excellent adhesion on metal

  • Suitable for parts exposed to very high pressure loads, impacts and vibrations

  • Protects against corrosion

  • Resistant to water, salt water, alkalis and acids

  • Temperature-resistant from -35°C to +200°C